Shop All Flange Bolts
Prime-Line
Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK
Mfr # 9089506
Zoro # G200934171
product price: $22.15
/pk 25, $0.89/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 15 mm
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9089506
- Zoro # G200934171
- UPC # 49793206503
- Country of Origin Taiwan, Province of China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 16 mm |
Head Width | 15 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 6921 & ISO 898-1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.
- •Size: M8-1.25 X 30MM
- •Hex bolt with a circular flange under the head
- •Flange eliminates need for separate washer
- •Designed for use with a nut or a threaded hole of the same diameter and thread size
- •Nuts not included
- •Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
- •Specification(s) Met: DIN 6921 and ISO 898-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Aluminum, Plain Finish (36023)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM223115N)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.025.0062)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, Pk100 (U08305.031.0175)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK (9089430)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M12-1.75 X 35MM Zinc Plated Steel 25PK (9089744)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK (9091178)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 40MM Zinc Plated Steel 25PK (9089620)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (71643)
- Prime-Line Flange Bolts