Shop All Flange Bolts
Prime-Line
Flange Bolts, Class 8.8 Metric M8-1.25 X 12MM Zinc Plated Steel 25PK
Mfr # 9089468
Zoro # G400934247
product price: $14.39
/pk 25, $0.58/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Head Width 13 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9089468
- Zoro # G400934247
- UPC # 49793173928
- Country of Origin Taiwan, Province of China
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 12 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 6921 & ISO 898-1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.
- •Constructed of solid steel, milled and threaded to work with threaded nut fasteners
- •These bolts come finished in a corrosion resistant, zinc plated finish
- •Designed for use with a variety of projects, to fasten multiple parts together
- •Features standard hex nut shape and can be used in conjunction with jam nuts, lock washers, specialist adhesive thread-locking fluid, etc., to provide maximum holding power
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" Brl Lg, Steel Zinc, 6 PK (31666)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 5 PK (79471)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.001", Pk20 (MSC001-20)
- HANDI-CHEK Metric Taper Pin Assort 350pc (DISP-TPM350)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 40MM Zinc Plated Steel 25PK (9089411)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 50MM Zinc Plated Steel 10PK (9089544)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK (9089506)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2-1/2in Zinc Plated Case Hard Steel 25PK (9090760)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- ZORO SELECT Grade E9, 1 in Flange Bolts, Plain Alloy Steel, 3 in L (725178G)
- Prime-Line Flange Bolts