Shop All Flange Bolts
Prime-Line
Flange Bolts, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK
Mfr # 9089430
Zoro # G000934234
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Head Width 10 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9089430
- Zoro # G000934234
- UPC # 49793173911
- Country of Origin Taiwan, Province of China
- Category Flange Bolts
Dimensions
Thread Size | M6-1.0 |
Fastener Length | 50 mm |
Head Width | 10 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 6921 & ISO 898-1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.
- •Constructed of solid steel, milled and threaded to work with threaded nut fasteners
- •These bolts come finished in a corrosion resistant, zinc plated finish
- •Designed for use with a variety of projects, to fasten multiple parts together
- •Features standard hex nut shape and can be used in conjunction with jam nuts, lock washers, specialist adhesive thread-locking fluid, etc., to provide maximum holding power
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
- •Specification(s) Met: DIN 6921 and ISO 898-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250267BG)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U51450.087.0001)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel, 1000 PK (TRA204T)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0075)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M12-1.75 X 35MM Zinc Plated Steel 25PK (9089744)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK (9089506)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 40MM Zinc Plated Steel 25PK (9089411)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 50MM Zinc Plated Steel 25PK (9089639)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2-1/2in Zinc Plated Case Hard Steel 25PK (9090760)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Plain Steel, 20 mm L, 1000 PK (M620BF8P)
- Prime-Line Flange Bolts