Shop All Flange Bolts
Prime-Line
Flange Bolts, Class 8.8 Metric M12-1.75 X 35MM Zinc Plated Steel 25PK
Mfr # 9089744
Zoro # G600934368
original price:
$30.58
22% off
new price: $23.79
/pk 25, $0.95/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 3/8 in
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9089744
- Zoro # G600934368
- UPC # 49793173973
- Country of Origin Taiwan, Province of China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Head Width | 3/8 in |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 6921 & ISO 898-1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.Size: M12-1.75 X 35MM Hex bolt with a circular flange under the head Flange eliminates need for separate washer Designed for use with a nut or a threaded hole of the same diameter and thread size Nuts not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 6921 & ISO 898-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M01010.240.0050)
- MIDWEST FASTENER #3 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60472)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Flat, 1-1/4" L, 410 Stainless Steel 50 PK (54465)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK (9089430)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK (9089506)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 50MM Zinc Plated Steel 25PK (9089639)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 40MM Zinc Plated Steel 25PK (9089620)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74604)
- Prime-Line Flange Bolts