Shop All Flange Bolts
Prime-Line
Flange Bolts, Class 8.8 Metric M10-1.50 X 40MM Zinc Plated Steel 25PK
Mfr # 9089620
Zoro # G900934167
product price: $28.89
/pk 25, $1.16/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Flange Type Standard
- Thread Size M10-1.50
- Fastener Length 40 mm
- Head Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9089620
- Zoro # G900934167
- UPC # 49793137487
- Country of Origin Taiwan, Province of China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 40 mm |
Head Width | 15 mm |
Details
System of Measurement | Metric |
Flange Type | Standard |
Drive | Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | DIN 6921 & ISO 898-1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut.
- •Constructed of solid steel, milled and threaded to work with threaded nut fasteners
- •These bolts come finished in a corrosion resistant, zinc plated finish
- •Designed for use with a variety of projects, to fasten multiple parts together
- •Features standard hex nut shape and can be used in conjunction with jam nuts, lock washers, specialist adhesive thread-locking fluid, etc., to provide maximum holding power
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931181)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.013.0200)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 10 PK (U04211.062.0550)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.019.0125)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK (9089506)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK (9089430)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 40MM Zinc Plated Steel 25PK (9089411)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK (9091178)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- MIDWEST FASTENER 5/16"-24 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75181)
- Prime-Line Flange Bolts