Shop All Fender Washers
Prime-Line
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 20 PK
Mfr # 9081488
Zoro # G600921092
product price: $10.99
/pk 20, $0.55/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 1/16 in
- Inside Diameter 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9081488
- Zoro # G600921092
- UPC # 49793135063
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 3/8 in |
Size | 3/8" X 1-1/2" OD |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Number of Pieces | 20 |
Thickness Tolerance | 1/16 in |
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries.
- •Size: 3/8 inch X 1-1/2 inch OD
- •Features larger surface area compared to standard washers
- •Spreads the load over a larger bearing surface
- •Used for sheet metal work and auto body repair
- •Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA10)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04100.140.0090)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 30MM A2-70 Stainless Steel 10PK (9131423)
- E-Z LOK Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (319-M10)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (9081317)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- PRIME-LINE Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9081450)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/8" , Neoprene Black Finish, 10 PK (9086124)
- PRIME-LINE Fender Washers, 1/2 in. X 2 in. OD, Black Neoprene, 10PK (9086143)
- PRIME-LINE Fender Washer, , Steel Zinc Plated Finish, 25 PK (9081336)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 35 PK (36304)
- Prime-Line General Washers