Shop All Fender Washers
Prime-Line
Fender Washer, Fits Bolt Size 3/8" , Neoprene Black Finish, 10 PK
Mfr # 9086124
Zoro # G700933780
product price: $20.79
/pk 10, $2.08/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoprene
- Finish Black
- Minimum Thickness 1/16 in
- Inside Diameter 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9086124
- Zoro # G700933780
- UPC # 49793200365
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 2 in |
Inside Diameter | 3/8 in |
Size | 3/8" X 2" OD |
Details
Item | Fender Washer |
Material | Neoprene |
Finish | Black |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Number of Pieces | 10 |
Thickness Tolerance | 1/16 in |
Description
Fender washers have a much larger outside diameter than standard washers allowing the load to be spread evenly over a larger area. Spreading the weight load over a larger area allows fender washers to be used on softer metals. Usually they are most often used in the automotive and other sheet metal industries, however many carpenters will use them on wood surfaces as well. The first dimension given is the size of bolt that can be used and the second dimension is the outside diameter of this washer. Each package contains 25 fender washers.
- •Constructed of unfinished zinc
- •These washers come unfinished and may be susceptible to corrosion
- •Designed to distribute force over a large surface area, usually thin metal, for use with nut and bolt fasteners
- •Features small diameter hole with larger overall diameter
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cable Staples, 9 ga, Diamond Crown, 1-3/4 in Leg L, Aluminum, 960 PK (MPU134-960)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 25 mm L, 6 mm Sq, 10 PK (32387)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51050.062.0225)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51764)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Neoprene Black Finish, 25 PK (9086010)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK (9081203)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (9081393)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (9081317)
- PRIME-LINE Fender Washers, 1/2 in. X 2 in. OD, Black Neoprene, 10PK (9086143)
- AMPG Fender Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (Z9674SS)
- Prime-Line Fender Washers