Shop All Fender Washers
Prime-Line
Fender Washer, Fits Bolt Size 3/8" , Neoprene Black Finish, 10 PK
Mfr # 9086105
Zoro # G900933740
product price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoprene
- Finish Black
- Minimum Thickness 1/16 in
- Inside Diameter 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9086105
- Zoro # G900933740
- UPC # 49793174147
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 3/8 in |
Size | 3/8" X 1-1/2" OD |
Details
Item | Fender Washer |
Material | Neoprene |
Finish | Black |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Number of Pieces | 10 |
Thickness Tolerance | 1/16 in |
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries.
- •Size: 3/8 inch X 1-1/2 inch Outer Diameter
- •Features larger surface area compared to standard washers
- •Spreads the load over a larger bearing surface
- •Used for sheet metal work and auto body repair
- •Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, 100 PK (50257)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- BOREFAST Bore-Fast 3/16 in. D X 1-1/2 in. L Steel Pan Head Screw and Anchor 82 pc, 3PK (377637)
- MIDWEST FASTENER #10-24 x 3/4" Zinc Plated Steel Coarse Thread Carriage Bolts 40PK (60521)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (9081317)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (9081547)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 25 PK (9081298)
- PRIME-LINE Fender Washers, 1/2 in. X 2 in. OD, Black Neoprene, 10PK (9086143)
- PRIME-LINE Fender Washer, , Steel Zinc Plated Finish, 25 PK (9081336)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/8" , Neoprene Black Finish, 10 PK (9086124)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12112)
- Prime-Line General Washers