Shop All Fender Washers
Prime-Line
Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK
Mfr # 9081317
Zoro # G800921069
original price:
$16.45
12% off
new price: $14.45
/pk 50, $0.29/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9081317
- Zoro # G800921069
- UPC # 49793132352
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 3/16 in |
Size | 3/16" X 1-1/4" OD |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Number of Pieces | 50 |
Thickness Tolerance | 1/16 in |
Description
Fender washers have a larger outside diameter than standard washers allowing the load to be spread over a larger area. This allows it to be used on softer metals. They are most often used in the automotive and other sheet metal industries. Size: 3/16 inch X 1-1/4 inch OD Features larger surface area compared to standard washers Spreads the load over a larger bearing surface Used for sheet metal work and auto body repair Because of the larger outside diameter, can be used to cover damage or if hole is slightly too large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 10 PK (M01210.200.0090)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M04114.140.0030)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.013.0080)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 25 PK (9081298)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- PRIME-LINE Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9081450)
- PRIME-LINE Fender Washers, 1/2 in. X 2 in. OD, Black Neoprene, 10PK (9086143)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK (9081203)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 20 PK (9081488)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1424WF)
- Prime-Line General Washers