Shop All Eye Bolts
Prime-Line
Eye Bolts With Nuts 1/2in-13 X 6in Zinc Plated Steel 10PK
Mfr # 9066972
Zoro # G400921544
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9066972
- Zoro # G400921544
- UPC # 49793114525
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 6 in |
Thread Length | Partial |
Screw Size | 1/2 in.-13 X 6 in. |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | with Hex Nut |
Includes Nut | Yes |
Eye Closure | Closed |
Description
Eye bolts feature a closed loop on one end, which makes them useful for securing wiring, rope, cable, chain and etc. The other end features machine screw threads that allow the bolt to be secured using included hex nuts. It is very important to choose the proper eye bolt for your application based on load requirements.
- •Size: 1/2 inch-13 X 6 inch
- •Includes two hex nuts
- •Features a closed loop or "eye" at one end and machine screw threads at the opposite end
- •In some applications a washer may possibly be needed
- •Suggested that washers are used between nuts and post
- •Thread Type: Coarse, Thread Class: 1A, Point Style: Blunt
- •Specification(s) Met: ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Plain 18-8 Stainless Steel, 10 PK (U17567.037.0250)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.127mm (316-005-6-50)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK250 (2UHR8)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 50 PK (UST237592)
- PRIME-LINE Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK (9066858)
- PRIME-LINE Eye Bolts With Nuts, 5/16 in.-18 X 4 in., Zinc Plated Steel, 20PK (9066630)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized, 10 PK (UTB06192GR10)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 15 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-15)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0300)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K0396.112100)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Stainless Steel, Plain (N2005-SS-12)
- Prime-Line Eye Bolts