Shop All Eye Bolts
Prime-Line
Eye Bolts With Nuts 1/2in-13 X 12in Zinc Plated Steel 10PK
Mfr # 9067029
Zoro # G700921404
product price: $24.69
/pk 10, $2.47/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9067029
- Zoro # G700921404
- UPC # 49793120847
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 12 in |
Thread Length | Partial |
Screw Size | 1/2 in.-13 X 12 in. |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | with Hex Nut |
Includes Nut | Yes |
Eye Closure | Closed |
Description
Eye bolts feature a closed loop on one end, which makes them useful for securing wiring, rope, cable, chain and etc. The other end features machine screw threads that allow the bolt to be secured using included hex nuts. It is very important to choose the proper eye bolt for your application based on load requirements. Size: 1/2 inch-13 X 12 inch Includes two hex nuts Features a closed loop or "eye" at one end and machine screw threads at the opposite end In some applications a washer may possibly be needed Suggested that washers are used between nuts and post Thread Type: Coarse, Thread Class: 1A, Point Style: Blunt Specification(s) Met: ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (3108CSB)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 4" L, Steel Zinc Plated, 10 PK (LDT-5840)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- FOREVERBOLT #10-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBFTSCAPS103234P100)
- PRIME-LINE Eye Bolts With Nuts, 5/16 in.-18 X 4 in., Zinc Plated Steel, 20PK (9066630)
- PRIME-LINE Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK (9066858)
- PRIME-LINE Eye Bolts With Nuts 1/2in-13 X 6in Zinc Plated Steel 10PK (9066972)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 12 in Shank, 2 in ID, Steel, Galvanized (N2030-12)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-10)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-4-1/2, 4 in Shank, 3-1/4 in ID, Steel, Plain (K2036)
- HAMPTON 02-3456-266 Bolt Eye Closed with Hex Nut 0.50 x 6 in. 5PK (79452)
- Prime-Line Eye Bolts