Shop All Tooth Lock Washers
Prime-Line
External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 25 PK
Mfr # 9083222
Zoro # G900933320
product price: $8.69
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/4 in
- Outside Diameter 1/2 in
- Maximum Thickness 3/128 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9083222
- Zoro # G900933320
- UPC # 49793173799
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Details
Item | External Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 3/128 in |
System of Measurement | Inch |
Description
External tooth lock washers feature teeth that help to prevent loosening of a nut or bolt by digging into the surface. For maximum holding power, use one between the surface and the bolt head, and use another one between the surface and the nut. The bolt head should be at least the same size as the total diameter of the lock washer. Lock washers are great for use in cases where the bolt may be subject to vibration.
- •Size: 1/4 inch
- •Features teeth that extend outward
- •Prevents loosening of bolt or nut by biting into surface when nut is tightened down
- •Best to use bolts with large heads to ensure teeth make full contact
- •Can be used on screws and bolts
- •Specification(s) Met: ASME B18.21.1 Ty A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4625)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U04100.037.0425)
- ZORO SELECT Nut and Washer Assortment, 6 Sizes (CPS1NA98GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE65GR)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 20 PK (9083293)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 10 PK (9083260)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK (9082671)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 50 PK (9082628)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51462.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37320.080.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- Prime-Line Lock Washers