Extension Spring, 7/16 in. x 2 in. x 0.062 in., Steel, Single Loop
Mfr # SP 9609
Zoro # G500933430
Key Features
- Overall Length 7/16 in.
- Finish Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SP 9609
- Zoro # G500933430
- UPC # 49793096098
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 7/16 in. |
Details
Finish | Nickel |
Description
These Handyman Single Loop Extension Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used for a variety of household and professional applications, and they feature a generous deflection length of 0.76 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with single loop open ends for easy and reliable fastening to fixed and moving parts
- •Spring dimensions: 7/16 inch outside diameter, 2 inch length, 0.062 inch wire diameter, 18 lbs. maximum safe load, 0.76 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
- •Designed for use with a variety of household and professional applications
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Stainless Steel Pull S62005SS (S62005SS)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1500RKHS4PK)
- PRIMELINE TOOLS 1-3/4 in., Hardwood, Bi-Fold Pull Knob (10 Pack) (MP6756)
- DOR-O-MATIC ConcealdVertcalRodExitDevic, SatinAlumnum (1490EO 36IN US28)
- PRIME-LINE Extension Spring, 1-1/4 in. x 6-1/2 in. x 0.162 in., Steel, Loop (SP 9629)
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- PRIME-LINE Extension Spring, 7/16 in. x 10-1/4 in. x 0.041 in., Steel, Loop (SP 9638)
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- PRIME-LINE Extension Spring Cable Set, 5/32 in. x 14 ft., Galvanized Carbon Steel 2 Pack (GD 52161)
- PRIME-LINE Extension Spring 2-5/8 in. x 3/4 in. (2 pack) (SP 9617)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- Prime-Line Extension Springs