Extension Spring, 7/16 in. x 10-1/4 in. x 0.041 in., Steel, Loop
Mfr # SP 9638
Zoro # G300933609
Key Features
- Overall Length 7/16 in.
- Finish Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SP 9638
- Zoro # G300933609
- UPC # 49793096388
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 7/16 in. |
Details
Finish | Nickel |
Description
These Handyman Single Loop Closed Extension Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used for a variety of household and professional applications, and they feature a generous deflection length of 17.50 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with single loop closed ends for easy and reliable fastening to fixed and moving parts
- •Spring dimensions: 7/16 inch outside diameter, 10-1/4 inch length, 0.041 inch wire diameter, 5.6 lbs. maximum safe load, 17.5 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Brass Hinge 175243 (170458)
- MASTER LOCK Padlocks Master Padlock (1KA-2396)
- SCHLAGE Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 3/4 in W (KS43F2300)
- M-D 0 Foam Tape, 34 in W, 17 ft L, 12 in Thick, Gray (2113)
- PRIME-LINE Single Loop Closed Extension Spring with 0.062 in. Diameter, 5/8 in (SP 9674)
- PRIME-LINE 1-1/8 in. x 16 in., .105 Diameter, Closed Single Loop, Extension (SP 9645)
- PRIME-LINE Extension Spring, 3/4 in. x 2-7/8 in. x 0.105 in. Wire Diameter (SP 9619)
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- PRIME-LINE Single Loop Closed Extension Spring with 0.072 in. Diameter, 9/16 in. (SP 9671)
- PRIME-LINE Extension Spring Cable Set, 5/32 in. x 14 ft., Galvanized Carbon Steel 2 Pack (GD 52161)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000372500S)
- Prime-Line Extension Springs