Shop All Extension Springs
Prime-Line
Extension Spring, 7/16 in. X 1-7/8 in., 0.047 in. Diameter, Loop
Mfr # SP 9605
Zoro # G400933257
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/16 in.
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # SP 9605
- Zoro # G400933257
- UPC # 49793096050
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 7/16 in. |
Details
Finish | Nickel |
Description
This extension spring is constructed from spring steel, comes in nickel plated steel and is packaged in a quantity of two. These closed, single loop spring are used for a large variety of household applications, but are generally used for toys, tools or other small applications. It features a 7/16 in. diameter, the length is 1-7/8 in., and it has a 0.047 wire diameter.These are generally used for toys, tools and other household or business applications Constructed from 236 music wire The maximum deflection is 2.40 in Nickel plated spring steel Outside diameter of the music wire is 0.047 in. with a 1-7/8 in. length Maximum safe load capacity is 40.10 lbs For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Hold Down Clips, PK 50 (79900)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (19324)
- BARSKA 100 unit capacity Key Cabinet (AX13370)
- J.W. WINCO JW Winco GN115-SCH-22 Cam Latch (115-SCH-22)
- PRIME-LINE Extension Spring, 6 in. Length x 7/8 in. Depth (SP 9627)
- PRIME-LINE Extension Spring, 13/16 in. x 4 in. x .120 Wire Diameter, Spring Steel (SP 9624)
- PRIME-LINE Single Loop Closed Extension Spring with 0.062 in. Diameter, 5/8 in (SP 9674)
- PRIME-LINE Extension Spring, 7/16 in. x 10-1/4 in. x 0.041 in., Steel, Loop (SP 9638)
- PRIME-LINE Extension Spring, 3/4 in. x 2 in., 0.105 in. Diameter, Closed Single (SP 9614)
- PRIME-LINE Single Loop Closed Extension Spring with 0.023 in. Diameter, 11/32 in (SP 9658)
- MIDWEST FASTENER 3/4" x .105" x 2-7/8" Steel Extension Springs 6PK (18632)
- Prime-Line Extension Springs