Extension Spring, 5/8 in. x 2-1/2 in. , 0.072 in. Diameter, Single
Mfr # SP 9610
Zoro # G000933473
Key Features
- Overall Length 5/8 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9610
- Zoro # G000933473
- UPC # 49793096104
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 5/8 in. |
Details
Finish | Nickel |
Description
These Handyman Single Loop Extension Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used for a variety of household and professional applications, and they feature a generous deflection length of 0.92 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with single loop open ends for easy and reliable fastening to fixed and moving parts
- •Spring dimensions: 5/8 inch outside diameter, 2-1/2 inch length, 0.072 inch wire diameter, 19.1 lbs. maximum safe load, 0.92 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urbano Pure SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0154-SAM)
- MAJOR HIT-111 - Retrofit Drill Guide for Assa - Arrow - Corbin - Marks - Schlage - Russwin - and ot (MJR-HIT-111)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H5330B01)
- PRIMELINE TOOLS Handle/Actuator, Sliding Dr Mortise, Wht (MP1225)
- PRIME-LINE Single Loop Closed Extension Spring with 0.023 in. Diameter, 11/32 in (SP 9658)
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- PRIME-LINE Extension Spring, 13/16 in. x 4 in. x .120 Wire Diameter, Spring Steel (SP 9624)
- PRIME-LINE Single Loop Closed Extension Spring with 0.072 in. Diameter, 9/16 in. (SP 9671)
- PRIME-LINE Extension Spring, 3/4 in. x 3-1/8 in. x .105, Steel, Single Loop, Open (SP 9620)
- PRIME-LINE Extension Spring, 5/8 in. x 6-1/2 in. x .054, Steel, Single Loop (SP 9622)
- ZORO SELECT Ext Spring, Safety Drawbar, 6 OAL, 1.162 OD (1NBR4)
- Prime-Line Extension Springs