Shop All Extension Springs
Prime-Line
Extension Spring, 1/4 in. x 1-7/8 in. x 0.035 in., Steel, Single Loop
Mfr # SP 9603
Zoro # G700933247
product price: $3.89
/pk 2, $1.95/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4 in.
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SP 9603
- Zoro # G700933247
- UPC # 49793096036
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 1/4 in. |
Details
Finish | Nickel |
Description
These Handyman Single Loop Closed Extension Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Single loop closed end extension springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum retraction when stretched All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features double loop ends Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Nickel plated spring steel For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alnico 5 Shallow Pot Magnet, 11 lb. Pull (6XY95)
- MAKE-2-FIT Screen Spline .180 Blk 25 Ft (P 7524)
- SCHLAGE Key Blank, J, PK50 (35-310JB-50)
- TRIMLITE 24" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1310CLET)
- PRIME-LINE Extension Spring 9/16 in. x 16-1/2 in. x 0.054 in., Steel, Single Loop (SP 9639)
- PRIME-LINE Extension Spring, 5/8 in. x 6-1/2 in. x .054, Steel, Single Loop (SP 9622)
- PRIME-LINE Extension Spring, 7/16 in. x 2 in. x 0.062 in., Steel, Single Loop (SP 9609)
- PRIME-LINE Extension Spring, 5/8 in. x 2-1/2 in. , 0.072 in. Diameter, Single (SP 9610)
- PRIME-LINE Single Loop Closed Extension Spring with 0.015 in. Diameter, 1/8 in (SP 9656)
- PRIME-LINE Extension Spring, 3-1/4 in. Long x 5/8 in. Diameter (2 pack) (SP 9618)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 9/64 OD, PK12 (1NAD1)
- Prime-Line Extension Springs