Prime-Line

Extension Spring, 1/2 in. x 8-1/2 in. x 0.047 in., Steel, Single Loop


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 1/2 in.
  • Finish Nickel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 1/2 in.

Details

Finish Nickel

Description

This extension spring is made of nickel plated spring steel (236 music wire) and feature single loop closed ends. Typically these springs are used for a variety of household applications from toy or tool repair. The outside diameter of each spring is 1/2 in., the length is 8-1/2 in., and has a 0.047 gauge thickness. Each spring has a maximum safe load capacity of 7.47 lbs. and a maximum deflection of 13.30
  • Constructed from a 236 music wire that is nickel plated steel
  • The wire diameter is 0.047 in.
  • Features a maximum safe load capacity of 7.47 lbs.
  • Maximum deflection is 13.30 in.
  • Outside diameter is 1/2 in.
  • Length of the spring is 8-1/2 in.
  • Designed with single closed loop ends
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.