Shop All Extension Springs
Prime-Line
Extension Spring, 11/32 in. X 1-7/8 in. , 0.025 in. Diameter, Double
Mfr # SP 9604
Zoro # G400933295
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11/32 in.
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # SP 9604
- Zoro # G400933295
- UPC # 49793096043
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 11/32 in. |
Details
Finish | Nickel |
Description
These Handyman double loop closed extension springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Single loop closed end extension springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum retraction when stretched All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features double loop ends Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- DELTANA Mail Slot 8-7/8" With Interior Frame Lifetime Brass (MS626CR003)
- REV-A-SHELF Rev-A-Shelf 16 BarRestaurant Stemware Holder (3150-16SN)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- PRIME-LINE Extension Spring Cable Set, 5/32 in. x 14 ft., Galvanized Carbon Steel 2 Pack (GD 52161)
- PRIME-LINE Extension Spring, 7/16 in. X 1-7/8 in., 0.047 in. Diameter, Loop (SP 9605)
- PRIME-LINE Single Loop Closed Extension Spring with 0.023 in. Diameter, 11/32 in (SP 9658)
- PRIME-LINE Single Loop Open Extension Spring with .047 in. Diameter, 3/8 in (SP 9672)
- PRIME-LINE Extension Spring, 7/16 in. x 2 in. x 0.062 in., Steel, Single Loop (SP 9609)
- PRIME-LINE Extension Spring, 7/16 in. x 10-1/4 in. x 0.041 in., Steel, Loop (SP 9638)
- RAYMOND Service Part Extension Spring Carbon, PK2 (20001000)
- Prime-Line Extension Springs