Extension Spring, 1-1/16 in. x 7 in., 0.105 in. Diameter, Open Single
Mfr # SP 9628
Zoro # G200921812
Key Features
- Overall Length 1-1/16 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9628
- Zoro # G200921812
- UPC # 49793096289
- Country of Origin Taiwan, Province of China
- Category Extension Springs
Dimensions
Overall Length | 1-1/16 in. |
Details
Finish | Nickel |
Description
These Handyman single loop extension springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Springs like these are used for a variety of household and professional applications, and they feature a generous deflection length of 7.19 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with single loop open ends for easy and reliable fastening to fixed and moving parts
- •Spring dimensions: 1-1/16 inch outside diameter, 7 inch length, 0.105 inch wire diameter, 33.4 lbs. maximum safe load, 7.19 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Tailpiece B502899 (B502899)
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- ALTRONIX Timer- Annual Event 2Ch 365 Day/24 Hr. (PT2724)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NA-96x2)
- PRIME-LINE Extension Spring, 5/8 in. x 6-1/2 in. x .054, Steel, Single Loop (SP 9622)
- PRIME-LINE Extension Spring 12 in. x 1 in. (SP 9637)
- PRIME-LINE Extension Spring, 3/4 in. x 3-1/8 in. x .105, Steel, Single Loop, Open (SP 9620)
- PRIME-LINE Extension Spring 2-5/8 in. x 3/4 in. (2 pack) (SP 9617)
- PRIME-LINE Extension Spring, 3/4 in. x 2-7/8 in. x 0.105 in. Wire Diameter (SP 9619)
- PRIME-LINE Extension Spring, 1/4 in. x 1-1/2 in. x 0.035 in., Steel, Single Loop (SP 9600)
- ZORO SELECT Ext Spring, Ultra Precision, 2 OAL, PK3 (1NBL2)
- Prime-Line Extension Springs