Shop All Cable Trays
Prime-Line
Entrygard Csmt Op Rh
Mfr # TH 23077
Zoro # G7750179
$50.39
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
- Brand Prime-Line
- MFR # TH 23077
- Zoro # G7750179
- UPC # 49793230775
- Country of Origin United States
- Category Cable Trays
Description
EntryGard dual arm operator components include: high pressure diecast zinc operator base steel arms and stud bracket. Hardened steel worm drive and gears. All raw metal parts are protected with the corrosive resistant E-Gard coating process. Patented dual arm action pushes the sash open while pulling the hinge side of sash to the open position offers almost effortless operation.
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
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-120-AKA-300)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B01TD)
- GO POWER! GP-AGM-224-6V, 224 AMP HOUR 6 VOLT AGM BATTERY (77606)
- GIZMO Innovative Fuse Saver Master Kit (GI68529)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- CABLOFIL Cable Tray, 4" D x 24" W (CF105/600EZ)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT162 Series, PK2 (HCTBK162)
- Prime-Line Cable Trays