Shop All Drywall Screws
Prime-Line
Drywall Screw, Bugle Head, Phillip Drive #6 X 1in Black Phos Coated Steel 100PK
Mfr # 9037921
Zoro # G000921883
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Drive Size #6 X 1 in.
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9037921
- Zoro # G000921883
- UPC # 49793134097
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #6 X 1 in. |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Standards | IFI 113 |
Thread Type | Fine |
Tip Type | Pointed |
Description
Drywall screws are primarily used to attach drywall/gypsum board to studs and are meant for interior applications.
- •Size: #6 X 1 inch
- •Bugle Head, Phillips Drive
- •Sharp pointed tip
- •Used to attach drywall to wood or metal studs
- •Very coarse thread for holding/securing into different materials
- •Thread Type: Fine, Point Style: Pierce
- •Specification(s) Met: IFI 113
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 695 PK (52512)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Plain Finish (17903)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , PEEK Plain Finish, 10 PK (PKM4-WHS-01)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07230.019.0025)
- PRIME-LINE Particle Board Screw, Bugle, Phil Dr #8 X 2in Yelw Zinc Plated Steel 50PK (9042386)
- HILLMAN Hillman Fasteners 47662 1.25 in. Coarse Thread Drywall Screw (195848)
- SENCO Screw Gun Electric Drywall (7U0001N)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 40 PK (30824)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK (509873)
- PRO-TWIST Drywall Screw, #8 x 1-5/8 in, Truss Head Phillips Drive (NMT1581)
- Prime-Line Drywall Screws