Prime-Line

Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Defender Security U 9943KA File Drawer Lock makes it easy to secure your drawers, important files, and small items. It is constructed of diecast and steel components with a stainless steel finish, perfect for keeping your small items safe. These locks for cabinets feature a 3/4 inch outside cylinder diameter with a 7/8 inch length that will accommodate up to 9/16 inch thick panels. Installation is simple and easy. This drawer and cabinet lock keyed alike can be mounted to metal or wood on doors or drawer panels. It comes complete with three cams, a trim collar, two reversible rotation washers, and two keys and fasteners. The drawer safety lock is keyed alike with a Yale Y-11 keyway. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.


  • •SECURE FILE CABINET DOORS AND DRAWERS – This drawer and cabinet lock makes it easy to secure your drawers, important files, and small items; the drawer lock is keyed alike with a Yale Y-11 keyway
  • •INCLUDES – This file cabinet lock comes complete; the small lock set includes three cams, a trim collar, two reversible rotation washers, and two keys and fasteners
  • •INSTALLATION – Additional security for your small items and drawers is within reach; installation of the lock with key is quick and easy, and can be mounted to metal or wood panels
  • •STRONG AND DURABLE – Constructed of diecast and steel components with a stainless steel finish, this lock for cabinet is durable and strong, perfect for keeping your small items safe
  • •DIMENSIONS – This cabinet lock with key features a 3/4 inch outside cylinder diameter with a 7/8 inch length that will accommodate up to 9/16 inch thick panels (Not Universal)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.