Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in
Mfr # U 9941KA
Zoro # G600933873
Product Information
- Brand Prime-Line
- MFR # U 9941KA
- Zoro # G600933873
- UPC # 49793899415
- Country of Origin China
- Category Cabinet Locks
Description
This Defender Security U 9941KA File Drawer Lock makes it easy to secure your drawers, important files, and small items. It is constructed of diecast and steel components with a stainless steel finish, perfect for keeping your small items safe. These locks for cabinets feature a 3/4 inch outside cylinder diameter with a 5/8 inch length that will accommodate up to 5/16 inch thick panels. Installation is simple and easy. This drawer and cabinet lock keyed alike can be mounted to metal or wood on doors or drawer panels. It comes complete with three cams, a trim collar, two reversible rotation washers, and two keys and fasteners. The drawer safety lock is keyed alike with a Yale Y-11 keyway. For further dimensional information, please see the line drawing.
- •SECURE FILE CABINET DOORS AND DRAWERS – This drawer and cabinet lock makes it easy to secure your drawers, important files, and small items; the drawer lock is keyed alike with a Yale Y-11 keyway
- •INCLUDES – This file cabinet lock comes complete; the small lock set includes three cams, a trim collar, two reversible rotation washers, and two keys and fasteners
- •EASY INSTALLATION – Additional security for your small items and drawers is within reach; installation of the lock with key is quick and easy, and can be mounted to metal or wood panels
- •STRONG AND DURABLE – Constructed of diecast and steel components with a stainless steel finish, this lock for cabinet is durable and strong, perfect for keeping your small items safe
- •DIMENSIONS – This cabinet lock with key features a 3/4 inch outside cylinder diameter with a 5/8” length that will accommodate up to 5/16 inch thick panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop, Floor Mount, 10-1/2 in. L (468)
- BEA Square Mount Box, Plastic, 4-3/4in.L (10BOX475SQFM)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Iron Black (KWS-258-SQT-SMT-514)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- PRIME-LINE Drawer Lock 9/16" Chr (U9943)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947KA)
- PRIME-LINE 78 SS DrawCab Lock (U 9943)
- PRIME-LINE Drawer Lock Cam 5/16 Brs (U9942)
- PRIME-LINE Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in (U 9943KA)
- PRIME-LINE Lock Drawer Deadbolt 7/8 (U10666)
- SECURITRON Cabinet Lock, Satin Stainless, Outdoors (MCL-24)
- Prime-Line Cabinet Locks