Shop All Cabinet Locks
Prime-Line
Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in
Mfr # U 9950KA
Zoro # G700933971
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9950KA
- Zoro # G700933971
- UPC # 49793299505
- Country of Origin China
- Category Cabinet Locks
Description
This drawer and cabinet lock is constructed of diecast and steel components and it comes in a stainless steel finish. Features a 3/4 in. outside cylinder diameter with a 1-3/8 in. length that will accommodate up to 1 in. thick panels. Can be mounted to metal or wood; door and/or drawer panels, and it comes complete with 3 cams, a trim collar, 2 reversible rotation washers, 2 keys and fasteners. These are keyed alike and they uses Yale Y-11 keyway. Others have used these to replace damaged locks in work truck tool boxes and gumball machines.Used to secure cabinet doors and drawers up to 1 in. thick 3/4 in. outside diameter x 1-3/8 in. long cylinder. Fits on 1 in. maximum panel thickness Can be special ordered to be keyed differently Durable diecast and steel construction with a stainless steel finish All hardware included for installation Contains 1 lock, 3 cams, 1 trim collar, 1 spur washer, 2 rotation washers, 1 lock nut and 2 keys Body of this lock is 1-3/8 in. diameter with a face of 7/8 in. diameter For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wood Window Vent Lock (2 Pack) (U 9939)
- STRYBUC Single Arm Casement Operator (36-129-1E)
- KOHLER O-Ring, 42043 (42043)
- OEM OEM: RFB: 2019-2020 Genesis G70 G90 / 4-Button Smart Key / PN: 95440-G9000 / TQ8-FOB-4F16 (RSK-HYU900)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947)
- PRIME-LINE Lock Drawer Deadbolt 7/8 (U10666)
- PRIME-LINE 58SS MTL DrawCab Lock (U 9941)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947KA)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941KA)
- PRIME-LINE Drawer and Cabinet Lock, Mortise Single Pack (U 10666)
- HD Drawer Lock For Upto 1.13 in. Material - Bright Nickel- 415 (N8705 14A 415)
- Prime-Line Cabinet Locks