Shop All Cabinet Locks
Prime-Line
Drawer and Cabinet Lock, 1-1/8 in., Diecast, Stainless Steel, 13/16 in
Mfr # U 9945KA
Zoro # G300933883
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9945KA
- Zoro # G300933883
- UPC # 49793899453
- Country of Origin China
- Category Cabinet Locks
Description
This drawer and cabinet lock is constructed of diecast and steel components and it comes in a stainless steel finish. Features a 3/4 in. outside cylinder diameter with a 1-1/8 in. length that will accommodate up to 13/16 in. thick panels. This drawer and cabinet lock can be mounted to metal or wood; door and/or drawer panels, and it comes complete with 3 cams, a trim collar, 2 reversible rotation washers, 2 keys and fasteners. This model number is keyed alike and it uses Yale Y-11 keyway. Others have used these to replace damaged locks in work truck tool boxes and gumball machines.Components of this drawer and cabinet lock are constructed of diecast, brass, steel and stamped steel materials Except for the two keys included with this lock, all components come in a beautiful, corrosion resistant, brass plated finish Designed for use with drawer cabinets and cabinet doors Features a selection of locking cams, and two rotation rings Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Body of this lock is 3/4 in. diameter with a face of 7/8 in. diameter For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge (1JEY6)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage, Long standard Cam, Satin Chrome, Keyed different (ILCO-7075SX10-26D-KD)
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 7/32 in (31 mm) Brushed Nickel Contemporary Cabinet Knob Backplate Abbeydale (BP224543195)
- DELTANA Floor Door Bumper Antique Nickel 1-1/4" (FDB125U15A)
- PRIME-LINE Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in (U 9950KA)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941KA)
- PRIME-LINE Lock Drawer Deadbolt 7/8 (U10666)
- PRIME-LINE 58SS MTL DrawCab Lock (U 9941)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947KA)
- OLYMPUS Olympus: 500DR - Cabinet Door Deadbolt Lock 1-3/8" - 26D - Satin Chrome (OLY-500DR-26D-138)
- Prime-Line Cabinet Locks