Shop All Cabinet Locks
Prime-Line
Drawer and Cabinet Lock, 1-1/8 in., Diecast, Stainless Steel, 13/16 in
Mfr # U 9945
Zoro # G100933786
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9945
- Zoro # G100933786
- UPC # 49793099457
- Country of Origin China
- Category Cabinet Locks
Description
This drawer and cabinet lock is constructed of diecast and steel components and it comes in a stainless steel finish. Features a 3/4 in. outside cylinder diameter with a 1-1/8 in. length that will accommodate up to 13/16 in. thick panels. This drawer and cabinet lock can be mounted to metal or wood; door and/or drawer panels, and it comes complete with 3 cams, a trim collar, 2 reversible rotation washers, 2 keys and fasteners. This model number is keyed different and it uses Yale Y-11 keyway. Others have used these to replace damaged locks in work truck tool boxes and gumball machines.Used to secure cabinet doors and drawers 3/4 in. outside diameter x 1-1/8 in. long cylinder. Fits on 13/16 in. maximum panel thickness Stainless steel finish Durable diecast and steel construction with a stainless steel finish All hardware included for installation Contains 1 lock, 3 cams, 1 trim collar, 1 spur washer, 2 rotation washers, 1 lock nut and 2 keys Body of this lock is 3/4 in. diameter with a face of 7/8 in. diameter For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 90° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0161.75)
- DELTANA Valet Hook, 7" Projection Satin Nickel (VH65U15)
- SECURITRON Electromagnetic Lock, Anti-Tamper (MM15DT)
- HAGER Satin Chrome Storeroom 3680WTN26D (3680WTN26D)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941KA)
- PRIME-LINE 9/16 in., Diecast and Steel, Stainless Steel finish, Drawer and Cabine (U 9943)
- PRIME-LINE Drawer and Cabinet Lock, 1-1/8 in., Diecast, Stainless Steel, 13/16 in (U 9945KA)
- PRIME-LINE 58SS MTL DrawCab Lock (U 9941)
- PRIME-LINE Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9947)
- PRIME-LINE DRAWER LOCK 9/16"" CHR (U9943)
- HES Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted (660-12V)
- Prime-Line Cabinet Locks