Shop All Toilet Paper Dispensers & Holders
Prime-Line
Double Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack
Mfr # 656-6713
Zoro # G400921353
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Color Chrome
- Length 11 in.
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-6713
- Zoro # G400921353
- UPC # 80296307908
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 11 in. |
Dispenser Width | 2.68 in |
Dispenser Height | 3.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Color | Chrome |
Finish | Chrome |
Description
This paper roll holder is constructed of steel and comes in a chrome plated finish. It features dual roll holders and spring-loaded friction tabs which are designed to prevent free-rolling paper rolls. These double roll holders are easy to install and used by many.
- •This item is used in commercial restroom stalls for controlled dispensing of paper rolls
- •11 inch overall width
- •Chrome plated finish
- •Steel construction
- •Installation fasteners are included with this item
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, TWIN JUMBO ROLL BATH TISSUE DISPENSER, 19.29 X 5.51 X 11.83, SMOKE/GRAY (56TR)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1021333)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (SFO-75BX)
- CONCROBIUM Liquid 1 gal Mold Control, Jug (25001)
- PRIME-LINE Single Roll Paper Holder, 11 in. Wide, Steel Construction, Chrome Finish Single Pack (656-6710)
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack (MP59253)
- BOSTON HARBOR Ring C-Paper Manhattan Brs Nic (3655C-07-07-SOU)
- PAMEX Ventura Collection European Style Paper HolderSatin Nickel (BC7SN43)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- Prime-Line Toilet Paper Dispensers & Holders