Double Loop Closed Wood Screen Door Spring, 13/32 in., Black
Mfr # SP 9652
Zoro # G100935377
Key Features
- Finish Black
- Size 25/32 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # SP 9652
- Zoro # G100935377
- UPC # 49793096524
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Closers
Dimensions
Size | 25/32 in. |
Details
Finish | Black |
Description
These Handyman Double Loop Closed Extension Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, black-painted finish. Springs like these are used primarily wooden hinged screen door applications, and they feature a generous deflection length of 25.20 inch. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •These extension springs are designed with double loop closed ends for easy and reliable fastening to door jamb and swinging screen doors
- •Spring dimensions: 23/32 inch outside diameter, 16-3/8 inch length, 0.06 inch wire diameter, 19.6 lbs. maximum safe load, 25.2 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum retraction when stretched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Leveling Set, Standard, D=17, 5 Stainless Steel, D2= 58 (K0692.032161)
- SOSS Barrel Hinge, Solid Brass, 12mm (H124)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in (1XRX5)
- PRIME-LINE Pneumatic Door Closer, 9 in., Black Painted Color, Adjustable Single Pack (MP5028)
- PRIME-LINE 9 in., Aluminum Finish Screen Door Pneumatic Closer Single Pack (K 5103)
- PRIME-LINE Storm or Screen Adjustable Door Spring, Adjusts 13-1/2 in. to 16-1/2 in. Single Pack (K 5035)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., Diecast Construction, Brown, Non-Handed Single Pack (KC57US)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (50 Pack) (MP5566-50)
- Prime-Line Screen & Storm Door Hardware