Shop All Door Holders
Prime-Line
Door Wall Stop, 2-1/2 in., Rubber Bumper, Polished Brass Single Pack
Mfr # MP4550-1
Zoro # G200934867
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Height 2-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP4550-1
- Zoro # G200934867
- UPC # 49793445506
- Country of Origin China
- Category Door Holders
Dimensions
Height | 2-1/2 in. |
Details
Finish | Polished Brass |
Description
These wall stops are constructed of a stamped steel mounting plate, a gray convex rubber bumper, and a 2-1/2 in. outside diameter cover ring that comes in a polished brass finish. They feature a concealed fastening design, and the bumper projects a full 1 in. to help prevent damage to adjacent walls and locking hardware. Wall stops like these are easy to install and are used by many in both residential and commercial applications.Used to prevent door knob handle from damaging walls 2-1/2 in. outside diameter with a 1 in. rubber bumper projection Polished brass cover ring with a gray rubber bumper insert Constructed of steel and rubber components Installation fasteners included For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Patio Door Roller Assy 1-1/4 (D 1723)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, EPDM (40MPE-200)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTF5)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/8 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D-2-3/8)
- PRIME-LINE Door Holder, 4 in. Drop Down, Zinc Diecast, Brass Plated, Black Rubber Tip 10 Pack (658-1051)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome, Single Pack (J 4647)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- PRIME-LINE Black Rubber Tip for Drop Down Door Holder 2 Pack (J 4557)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Chrome (MDHF25U26D)
- Prime-Line Door Accessories