Door Viewer, 9/16 in. Bore, 180-Degree View Angle, Chrome Plated 5 Pack
Mfr # MP4185-5
Zoro # G200921119
Key Features
- Finish Chrome
Product Information
- Brand Prime-Line
- MFR # MP4185-5
- Zoro # G200921119
- UPC # 49793941855
- Country of Origin China
- Category Door Viewers
Details
Finish | Chrome |
Description
This door viewer is constructed of a solid brass housing, and it comes in a chrome plated finish. The lens of this viewer is plastic, and it features a 180 degree angle of view. This viewer can be installed on doors from 1-3/8 inch thick to 2-1/8 inch thick, with a required 9/16 inch diameter hole for installation of viewer. This door viewer is designed to help keep you safe when answering your door and is ideal for day or night viewing with adequate exterior lighting. This viewer is easy to install and it is used by many. Can be used with inside viewer covers (not included with this item) to prevent reversed visibility through door viewers from the exterior of the home, increasing the security and privacy of your home.
- •Used on entry doors to provide privacy and security while viewing from inside the home
- •9/16 inch diameter housing
- •Chrome plated finish
- •Solid brass housing with plastic lens
- •Fits on doors from 1-3/8 inch to 2-1/8 inch thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO401)
- KWIKSET Plainlatch Int 6W Al Bb (81826-001)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK100 (1RHD8)
- PRIME-LINE Gray, High-Impact Plastic, Giant Screen Door Viewer Single Pack (U 9918)
- PRIME-LINE 1 in., Satin Nickel, 130 Degree Door Viewer (U 10314)
- PRIME-LINE 9/16 in., Satin Nickel, 200 Degree Door Viewer (U 10348)
- PRIME-LINE 1/2 in., Brass, 160 Degree Door Viewer Single Pack (U 9983)
- PRIME-LINE 9/16 in. Bore 180-Degree Solid Brass. Bright Brass Finish, Door Viewer (U 9893)
- PRIME-LINE Privacy Door Viewer Cover, 9/16 in. Inside Diameter Ring Fits Door Viewer Single Pack (S 4793)
- PAMEX 160 Degree Door Viewer for 1-3/8" to 2-1/4" Door Matte Black Finish (DD01160BL)
- Prime-Line Door Accessories