Shop All Door Strikes
Prime-Line
Door Strike, 5-1/2 in., Hole Center, Matte Black Finish
Mfr # U 11452
Zoro # G711906544
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 11452
- Zoro # G711906544
- Country of Origin China
- Category Door Strikes
Description
This combo deadlatch and deadbolt strike is constructed from steel and comes in a matte black finish. It features six 3 inch long screws that provide maximum security. This type of combo is quick and easy to install. Replaces standard latch and deadbolt strikes with one piece. May be used to repair split or damaged door jambs. Compatible with hole spacing from 3-5/8 inch to 4 inch center to center. For best results, follow the installation instructions included with each package. These strikes are easy to replace using only a few simple tools. Please refer to the line art drawing and compare with your original item before purchasing.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba: Eplex E3065MSNL626-41 Narrow Stile Lever Trim For Mortise Dead Latch (KABA-E3065MSNL62641)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 13/16 in W (82/90 KD)
- PRIME-LINE Maximum Security Latch Strike, 1-1/4 in. x 7-7/8 in., Steel, Brass Plated Single Pack (U 9426)
- PRIME-LINE Maximum Security Latch Strike, 1-1/4 In. x 7-7/8 In., Steel, Chrome Plated Single Pack (U 9476)
- PRIME-LINE Extended Lip Strike, 3 in., Solid Brass Construction, Polished Finish Single Pack (E 2345)
- PRIME-LINE Door Strike, Accommodates 5-1/2 in. - 6 in. Hole Centers, Steel, Satin (U 10385)
- PRIME-LINE Prime Line Products Latch Strike Plate Classbrnz E 2516 (8756181)
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- EMTEK Satin Nickel Faceplate EMFPS15 (EMFPS15)
- Prime-Line Door Accessories