Shop All Door Stops
Prime-Line
Door Stop, Flexible Stainless Steel Strap, Brown Rubber Retainers, For Doors Up To 3 in. 1 Set
Mfr # U 101107
Zoro # G911906412
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 101107
- Zoro # G911906412
- Country of Origin China
- Category Door Stops
Description
Do you have a hinged door in your home or office, classroom or shop - that needs to remain open? If so, now you can spare yourself the work, the mess, and the expense of having to drill holes into your finished walls, baseboards and floors. Holding a door open with a single simple device like these portable holders could not get any easier. They feature a practical and easy-to-slide-under method of installation and require no tools or fasteners. To use these stops on a hinged door, simply arch the metal strap downward and slide it under the door's edge. These door holders work best when the arch creates tension between the rubber feet of the holder and floor beneath it. No tools or fasteners are necessary. Order yours today.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Securit Heavy-Duty Keychain with Carabiner Split Ring and 48'' Dupont Kevlar Cord 0488-804 (3280488804)
- ACROVYN Wainscot Trim, Black (WC40WT108N)
- TOOLPRO 8 ft to 24 ft Adjustable Lag Pole (TP05240)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- PRIME-LINE 2-15/16 in. Brushed Stainless, Wall Door Stop (J 4540)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Satin Nickel, Rubber Tip, Baseboard Single Pack (MP11224-1)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- PRIME-LINE Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty 10 Pack (MP10115-10)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single and Double Door, US26D (AS18 US26D)
- Prime-Line Door Accessories