Shop All Door Stops
Prime-Line
Door Stop, Drop Down, 4 Hole, Bronze Finish Heavy Duty, Diecast Single Pack
Mfr # J 4538
Zoro # G300933364
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # J 4538
- Zoro # G300933364
- UPC # 49793045386
- Country of Origin China
- Category Door Stops
Details
Finish | Bronze |
Description
This door stop is constructed from diecast and comes finished in bronze colored paint. This residential door stop features a heavy-duty design strong enough for commercial applications. It includes a drop down leg with a rubber tip. This diecast door holder is used to hold doors open at the desired location.
- •Constructed of diecast material
- •Bronze paint
- •4 inch reach
- •Used on commercial and residential applications
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 58"H (TFP001ST15X058TB)
- ORIGINAL LISHI ORIGINAL LISHI: REVERSE KW1 - 5-Pin Kwikset Keyway Tool (OLS-KW1-L-AG)
- KWIKSET Set Screw for Passage, Privacy, and Smart (83254-001)
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL4)
- PRIME-LINE Hotel Door Blocker/Door Stop in Satin Brass Single Pack (MP4934)
- PRIME-LINE 4 in. Floor Stop, Solid Brass, Brushed Chrome Finish Single Pack (J 4602)
- PRIME-LINE Door Stop Silencers, Gray Rubber 100 Pack (J 4566)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- PRIME-LINE Doorstop Wall Vinyl 5In Wh (U 9271)
- PRIME-LINE 3 in., Bright Brass, Solid Brass Floor Door Stop Single Pack (J 4600)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- Prime-Line Door Accessories