Shop All Door Stops
Prime-Line
Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty 10 Pack
Mfr # MP10115-10
Zoro # G600934320
product price: $8.65
/pk 10, $0.87/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP10115-10
- Zoro # G600934320
- UPC # 49793801159
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Finish | Satin Nickel |
Description
These heavy-duty door stops are constructed of spring steel wire and come in a satin nickel plated finish. They feature a separate mounting base and screw to allow for use of longer screws where broken baseboards are a problem. These door stops also feature flexible wire construction with a 3 inch reach, and a rubber tip to cushion and prevent unwanted damages to adjacent walls. The mounting bases of these door stops have a large 7/8 inch outside diameter. Door stops like these are easy to install and are used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •Spring steel wire construction with rubber tip
- •Rubber tip prevents damage to door by cushioning impact
- •Includes steel screw insert affixed to bottom
- •Mounting base allows for use of longer screws when installing on thick baseboards
- •Mounts at bottom of walls over baseboard
- •A Phillips head screwdriver is required for Installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 4 in. L Polished Stainless Steel Barrel Bolt (N348-284)
- AMERIMAX HOME PRODUCTS 3 in. H X 4 in. W X 4 in. L Brown Aluminum B Gutter Elbow (4526519)
- CAR DEALER DEPOT Poly Key Tags (250 Per Box) Pk (426)
- USA INDUSTRIALS Neoprene Cord Stock - 0.562" Cross Section x 25 ft. Long (ZUSA-RC-77)
- PRIME-LINE Door Stoop, Floor Mount, 1 Hole, 3-1/4 in., Satin Nickel Single Pack (J 4847)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- PRIME-LINE Door Stop, 1-5/16 in., Cast Brass, Satin Nickel Finish, Floor Mount Single Pack (658-1027)
- PRIME-LINE 2-15/16 in. Brushed Stainless, Wall Door Stop (J 4540)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- YALE COMMERCIAL Rockwood Door Stop W/ Holder Automatic (85844)
- Prime-Line Door Stops & Holders