Shop All Door Stops
Prime-Line
Door Stop, 3 in. Reach, Spring Steel, Chrome Plated, Heavy-Duty 10 Pack
Mfr # MP9039-10
Zoro # G600934702
product price: $19.65
/pk 10, $1.96/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # MP9039-10
- Zoro # G600934702
- UPC # 49793890399
- Country of Origin China
- Category Door Stops
Details
Finish | Chrome |
Description
These heavy-duty door stops are constructed of spring steel wire and come in a chrome plated finish. They feature a separate mounting base and screw to allow for use of longer screws where broken baseboards are a problem. These door stops also feature flexible wire construction with a 3 inch reach, and a rubber tip to cushion and prevent unwanted damages to nearby walls. The mounting bases of these door stops have a large 7/8 inch outside diameter. Door stops like these are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •3 inch reach
- •Chrome plated finish
- •Spring steel wire construction with rubber tip
- •Includes separate screw and mounting base, and allows for use of longer screws where broken baseboards might complicate installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- ZORO SELECT Manual Hydraulic GAV 1101 Door Closer Heavy Duty Interior and Exterior, Silver (1101BFCOV x 689 GAV)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Aluminum (2200EO36-ALUM)
- JR PRODUCTS JR Products 20565 Sliding Door Hanger (20565)
- PRIME-LINE 2-15/16 in. Brushed Stainless, Wall Door Stop (J 4540)
- PRIME-LINE DOOR BLOCKR STN NKL3"" (U 10827)
- PRIME-LINE Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack (MP10125-1)
- PRIME-LINE Door Stoop, Floor Mount, 1 Hole, 3-1/4 in., Satin Nickel Single Pack (J 4847)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- PRIME-LINE Door Stop, 1 in. Diameter, Cast Brass Construction, Stainless Steel Finish Single Pack (658-1043)
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-3/4" (7000.10B)
- Prime-Line Door Accessories