Shop All Door Stops
Prime-Line
Door Stop, 3-1/4 in., Cast Brass, Brushed Chrome, Rubber Bumper, Hook/Keeper Single Pack
Mfr # 658-1035
Zoro # G300934866
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 658-1035
- Zoro # G300934866
- UPC # 80296302811
- Country of Origin China
- Category Door Stops
Details
Finish | Chrome |
Description
This door stop is constructed of a cast brass alloy and comes in a brushed chrome finish. It includes a rubber bumper, a hook and keeper to both stop a swinging door and hold it open. It features a tall 3-1/4 inch reach and a wide 2-1/8 inch diameter base. This item includes all necessary fasteners and plastic anchors required for installation, including a large concealed center bolt for strongest mount.
- •This door stop bumper is used to stop swinging doors, hook and keeper are used to hold door open
- •2-1/8 inch diameter base, 1 inch diameter bumper
- •Brushed chrome finish
- •Cast brass alloy
- •Installation fasteners are included with this item
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Hinge, Steel, 3"L, PR (900-820)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- ZORO SELECT O-Ring, Dash 020, EPDM, 0.07 In., PK10 (5JJV0)
- DELTANA Shutter Bar/Door Latch 7/8" Bright Chrome (SB3178U26)
- PRIME-LINE Door Stop, 1-5/16 in., Cast Brass, Satin Nickel Finish, Floor Mount Single Pack (658-1027)
- PRIME-LINE 2-15/16 in. Brushed Stainless, Wall Door Stop (J 4540)
- PRIME-LINE Prime Line Products U9590 Reinforcer Door Stainless Steel 1.75 In. (7236672)
- PRIME-LINE Hotel Door Blocker/Door Stop in Satin Brass Single Pack (MP4934)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- ABH Stainless steel over head door stop Concealed Mount Heavy Duty 30” - 35-15/16” (ABH-1022-30-US32D)
- Prime-Line Door Stops