Shop All Door Stops
Prime-Line
Door Stop, 1-5/16 in., Cast Brass, Brushed Chrome Finish, Floor Mount Single Pack
Mfr # 658-1030
Zoro # G100921226
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 658-1030
- Zoro # G100921226
- UPC # 80296301395
- Country of Origin China
- Category Door Stops
Details
Finish | Chrome |
Description
These dome type floor stops are constructed of cast brass and a rubber bumper, and they come in a brushed chrome finish. These floor stops are designed to stop low swinging doors from damaging adjacent walls and furnishings, and they include the necessary installation fasteners. Dome type floor stops like these are used by many and are easy to install.This bumper is used to stop swinging doors from damaging adjacent walls and furnishings 1-11/16 in. outside diameter x 1-5/16 in. reach/height Brushed chrome finish Cast brass alloy Wood screw and plastic anchor included For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 3/4in 19mm Door Thickness Full Inset Partial Wrap Ball Tip Golden Champagne Cabinet Hinge, Single (PK3180TBBBZ)
- HILLMAN HOOK #106 IZINC PLATE SQ BEND, 3PK (851859)
- ZORO SELECT O-Ring, Dash 016, Silicone, 0.07 In., PK100 (U38883.006.0062)
- CAMPBELL CHAIN & FITTINGS Chain Decor #10 Brs 60' (0722000)
- PRIME-LINE Door Stoop, Floor Mount, 1 Hole, 3-1/4 in., Satin Nickel Single Pack (J 4847)
- PRIME-LINE 2-15/16 in. Brushed Stainless, Wall Door Stop (J 4540)
- PRIME-LINE Prime Line Products U9590 Reinforcer Door Stainless Steel 1.75 In. (7236672)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- PRIME-LINE Hotel Door Blocker/Door Stop in Satin Brass Single Pack (MP4934)
- PRIME-LINE Door Stop, 2 in. Projection, Zamak Cast Construction, Chrome Plated Finish Single Pack (656-6638)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- Prime-Line Door Stops