Shop All Door Reinforcers
Prime-Line
Door Reinforcement Lock, Solid Brass, Matte Black w/ Integral Pull
Mfr # U 114708
Zoro # G211924314
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 114708
- Zoro # G211924314
- Country of Origin China
- Category Door Reinforcers
Description
Add an extra layer of security to your home with this U 114708 matte black finish door reinforcement lock. Designed to withstand 800 lbs. of force, you can rest easy knowing your family is safe and protected! This reinforcement lock has a spring-loaded design, aluminum construction and a bronze anodized finish with an additional integral finger pull for easy operation. This bronze finish reinforcement lock can be quickly and easily installed on any swing-in door of any thickness, and can help ensure the door cannot be opened from the outside by being kicked inch Additionally, it's tamper-resistant, so it can protect against lock picking and bumping. Plus, it's child-safe, because you can install it higher on a door, where your young ones can't reach. Installation takes minutes, and the U 11449 door reinforcement lock comes with 3 inch hardened screws. Extra home security and peace of mind are well within reach - and doesn't have to come with the high price tag of an alarm system!
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Handlesets Vintage Brass (8540.033.L)
- LITTLE GIANT WALL BRACKET F/BUCKETS (WB-10)
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- DELTANA Floor Mount, Bumper, Heavy Duty Black (DSF3225U19)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- PRIME-LINE U10539 Door Guard- Stainless Steel (4408001)
- PRIME-LINE Deadlock Blank Door Guard, 1-3/4 in. x 4-1/2 in., Stainless Steel (MP9492)
- PRIME-LINE Reinforcer Lock/Dr 1-3/4In Brz (U 10745)
- PRIME-LINE Mega-Jamb Reinforcing Kit for 2-3/4 in. Backset, For 1-3/4 in. Doors 1 Kit (U 10895)
- PRIME-LINE 1-3/4 in. x 4-1/2 in. Thick Solid Brass Lock and Door Reinforcer (U 9590)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- Prime-Line Door Reinforcers