Shop All Door Reinforcers
Prime-Line
Door Reinforcement Lock, 3 in. Stop, Aluminum Construction
Mfr # U 10826
Zoro # G600935082
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 3 in.
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # U 10826
- Zoro # G600935082
- UPC # 49793108265
- Country of Origin China
- Category Door Reinforcers
Details
Door Thickness | 3 in. |
Finish | Aluminum |
Description
This high security door lock is constructed of extruded aluminum and comes in a gold (brass) anodized finish. Meets the Texas building code requirements, and it is designed to withstand up to 800 lbs. of force, making it virtually impossible to breach from the exterior. Features a spring-loaded, child-safe and tamper-resistant design that protects against unauthorized entry by preventing lock bumping and lock picking (while in the locked position). Installation of this non-handed reinforcement lock can be accomplished in just minutes. Can be used on any swing-in door of any door thickness. All fasteners and installation instructions are included with this item. Fasteners include 3 in. long hardened screws that anchor into the door jamb and studs.Used on swing-in doors to protect against unauthorized entry by preventing lock bumping and lock picking (while in the locked position) 3 in. tall stop projects 1 in. beyond face of door when in locked position Meets Texas building code requirement, and tamper resistant and child-safe design Extruded aluminum construction with a bright brass anodized finish Withstands 800 lbs. of force Will fit any in-swing door A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Henley Hexagon SAMPLE Natural Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0431-SAM)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- HARDWARE RESOURCES Rear Mounting Bracket for 301FU Series Slides (301FU2)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (102 X 70B.32D)
- PRIME-LINE DOOR REINFORCER 2-3/8 BS (U 9540)
- PRIME-LINE LCK&DOOR REINFCR 1-3/4X9"" (U 9551)
- PRIME-LINE Deadlock Blank Door Guard, 1-3/4 in. x 4-1/2 in., Stainless Steel (MP9492)
- PRIME-LINE Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Satin Nick (U 10827)
- PRIME-LINE 1-3/4 in. x 4-1/2 in. Thick Solid Brass Lock and Door Reinforcer (U 9590)
- PRIME-LINE Mega-Jamb Reinforcing Kit for 2-3/4 in. Backset, For 1-3/4 in. Doors 1 Kit (U 10895)
- DON-JO Extended Wrap Plate #55 - 5" - 1-3/4" Doors - Polished Bronze (DNJ-55-PB-CW)
- Prime-Line Door Surface Protection