Prime-Line

Door Reinforcement Lock, 3 in. Stop, Aluminum Construction, Red


product price: $15.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Door Thickness 3 in.
  • Finish Red Bronze
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Door Thickness 3 in.
Finish Red Bronze

Description

Add an extra layer of security to your home with this Defender Security Door Reinforcement Lock. Designed to withstand 800 lbs. of force, you can rest easy knowing your family is safe and protected! This reinforcement lock has a spring-loaded design, aluminum construction and a red bronze anodized finish. This reinforcement lock can be quickly and easily installed on any swing-in door of any thickness, and can help ensure the door cannot be opened from the outside by being kicked inch Additionally, it’s tamper-resistant, so it can protect against lock picking and bumping. Plus, it’s child-safe, because you can install it higher on a door, where your young ones can’t reach. Length is 2 to 0.19 inch. Width is 1 to 0.38 inch. Installation takes minutes, and the U 11441 door reinforcement lock comes with 3 inch hardened screws. Extra home security and peace of mind are well within reach, and doesn’t have to come with the high price tag of an alarm system! Be sure to view the manufacturer’s How-To Installation Video also linked to this page, in the upper left-hand corner.


  • •KEEP YOUR HOME SAFE – Designed to withstand 800 lbs. of force, this U 11441 red bronze finish door reinforcement lock helps to prevent doors from being kicked in, increasing your home security and keeping you and your family safe!
  • •EASY INSTALLATION – The included 3 inch hardened screws make installation a breeze – extra security and peace of mind can be achieved in just minutes. Watch the video on this page for installation tips and operating instructions.
  • •ADDITIONAL HOME SECURITY – Use this high security door reinforcement lock for additional home security on any swing-in door of any thickness. It helps to ensure any door cannot be opened from the outside.
  • •CHILD-SAFE AND TAMPER-RESISTANT – The spring-loaded design can be installed at a higher level, to ensure it is child-safe. Plus, while locked, this tamper-resistant door latch protects against the door being kicked in, lock picking and bumping.
  • •PRE-DRILLING – The included 3 inch security screws require holes to be pre-drilled with 1/8 inch drill bit. Do not use a drill driver with max torque setting to install the 3 inch screws as you can strip or break the heads. Some doors may require mortising.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.