Shop All Push Plates
Prime-Line
Door Push Plate, 4 in. X 16 in., Polished Brass Single Pack
Mfr # J 4580
Zoro # G900933641
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # J 4580
- Zoro # G900933641
- UPC # 49793045805
- Country of Origin United States
- Category Push Plates
Details
Finish | Polished Brass |
Description
The Prime-Line J 4580 Door Push Plate is designed for use on any swinging door to help prevent scuff marks or other damage. It features pre-punched mounting holes and includes necessary mounting hardware. This brass plate has a removable PVC protective coating; Measurements are 4 inch x 16 inch. Please refer to the line art for dimensions and compare with your needs before ordering.
- •DOOR PUSH PLATE – The Prime-Line J 4580 Door Push Plate is designed for use on any swinging door to help prevent scuff marks or other damage
- •PRE-PUNCHED MOUNTING HOLES – It features pre-punched mounting holes and includes necessary mounting hardware
- •PVC PROTECTIVE COATING – This plate has a removable PVC protective coating
- •PRODUCT INFO – This is a 4 inch x 16 inch brass door push plate
- •LINE DRAWING – Please refer to the line art for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 150' Cable w/ Lock (36560)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511BD D 626)
- TY-FLOT Roll of FME Magnetic Sheet, 24" x 25 ft (MAGSHT2436RLOR)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- PRIME-LINE Push Plate, 8 x 16 in., 630 Stainless Steel Single Pack (J 4636)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Stainless (J 4626)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Bright Brass Single Pack (J 4630)
- BRASS ACCENTS Gothic 3-.37 in. x 16 in. Push Plate Venetian Bronze (A04-P5600-613VB)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-613VB)
- BALDWIN Estate Satin Black Push Plates (2280.190)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3240-609)
- Prime-Line Door Pulls and Push Plates