Shop All Bathroom Partitions & Accessories
Prime-Line
Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome Finish, Inswing, Square Corners Single Pack
Mfr # 656-6950
Zoro # G800934328
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 656-6950
- Zoro # G800934328
- UPC # 80296308011
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
This inswinging door latch set is constructed of zinc alloy (cast Zamak) and comes in a chrome plated finish. These are the Sentry Supply components included with this kit: One #656-6602 slide latch and one #656-6482 strike and keeper, both with one-way fasteners.
- •Used with restroom partition door panels in new installs, and for repair or replacement projects
- •Components are for use with a 1-1/4 inch square edge pilaster
- •Chrome plated finish
- •Zinc alloy (cast Zamak) construction
- •Installation fasteners are included with this item
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS05812)
- SMITH-COOPER Welded Nipple, S40,316/L, 2X5" (4321003360)
- KIPP Tube clamps cross aluminum (K0472.52525)
- ZSI Cover Plate, Fits Brand ZSI, Steel (SCP3)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6356)
- PRIME-LINE U-bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Finish Single Pack (656-6419)
- PRIME-LINE Two Ear Wall Bracket, For 1-in. Panels, Stainless Steel, Satin Finish Single Pack (656-3030)
- PRIME-LINE Shr Dr Seal Btm Star Clr (194237)
- PRIME-LINE U-bracket, For 1-1/4 in. Panels, Stainless Steel, Satin Finish Single Pack (656-8205)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8202)
- OAKBROOK COLLECTION TOWEL BAR 18"" STN WHT (297-010607OB)
- Prime-Line Bathroom Partitions & Accessories