Shop All Key Lock Boxes
Prime-Line
Door Knob Lock-Out Device, Diecast Construction, Gray Painted Color
Mfr # EP 4180
Zoro # G100934035
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-7/8 in.
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # EP 4180
- Zoro # G100934035
- UPC # 49793941800
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Size | 2-7/8 in. |
Details
Finish | Gray |
Description
This knob lockout device is constructed from die-cast and comes in a gray painted finish. It is designed to lock around your door knob and prevent your knob from turning by locking-out access to the knob. This lockout device is often used in evictions, rentals, home sales, job sites and in-home or in-office storage. The maximum inside diameter of a round knob that can be protected by this device is a 2-7/16 in. outside diameter knob. The shaft cut-out is oval/oblong in shape and measures 1-3/4 in. x 1-1/2 in.. Note: These lock-out devices are primarily used over a keyed locking door knob to prevent access from those who may have keys to the door.This knob lock-out device is used to prevent access to a standard door knob The maximum outside diameter round door knob that can be protected with this lock-out device is 2-7/16 in. Cylinder is held in place with an O-ring and is removable when device is open and unlocked. The cylinder cannot be removed when device is closed and locked Diecast construction with a gray finish Includes 2 keys All are keyed the same To engage turn and lock with a provided key For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type H (1C7H1626)
- STRYBUC Patio Door Roller Assembly (9-449)
- ONWARD 6inch 152 mm Flush Bolt, Black (65FBV)
- BARSKA Key Cabinet, 400 Capacity, 21-3/4" H (CB12490)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- BARSKA Key Cabinet, 64 Capacity, 18" H (CB12486)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- DURABLE OFFICE PRODUCTS Key Holder, 14-1/8" H, 24 Units Capacity (195610)
- MASTER LOCK SentrySafe 50 Key Capacity KB-50 Key Box, Key Lock, 9-7/16"W x 3-15/16"D x 11-13/16"H, Black (KB50)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (195523)
- Prime-Line Key Lock Boxes