Shop All Kickplates
Prime-Line
Door Kick Plate, 10 in. x 34 in., Satin Aluminum Single Pack
Mfr # J 4965
Zoro # G200922161
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # J 4965
- Zoro # G200922161
- UPC # 49793349651
- Country of Origin United States
- Category Kickplates
Details
Finish | Aluminum |
Description
This kick plate is constructed from aluminum and comes in a satin finish. The 34 in. length gives full door coverage on 36 in. wide doors. It comes with pre-punched mounting holes and fasteners for a quick and easy installation.Solid aluminum construction Custom sizes are available through special order from manufacturer Net size: 10-in. x 34-in. For use on 36 in. wide doors Installation fasteners are included with this item For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD ATH 626)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- PRIME-LINE 8 in. x 34 in., Stainless Steel, Door Kick Plate Single Pack (J 4619)
- PRIME-LINE Kick Plate, 8 x 36 in., Satin Aluminum Single Pack (J 4754)
- PRIME-LINE Door Kick Plate, 10 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4839)
- PRIME-LINE 36 in. X 36 in. Stainless Steel Commercial Door Kickplate (J 5019)
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4837)
- PRIME-LINE Kick Plate, 10 in. X 34 in., 313 Bronze Single Pack (J 4693)
- PROSOURCE Kick Plate 8X34In Or Bronze (32293ORD-PS)
- Prime-Line Door Accessories