Shop All Door Holders
Prime-Line
Door Holder, 4 in. Reach, Zinc Diecast, Chrome Plated, Black Rubber Foot
Mfr # 658-1003
Zoro # G111906243
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 658-1003
- Zoro # G111906243
- Country of Origin China
- Category Door Holders
Description
These door holder replacement tips are constructed of solid rubber and come black in color. They feature a saw-tooth profile at the bottom of each tip, designed to provide for a strong hold when in use. The narrow end that inserts into the door holder has an 11/16 inch diameter. This style of door holder tip requires installation with one fastener, also included in package contents. These tips are easy to install and are used by many in both residential and commercial applications.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3036)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068LHISPSFHER2033C491626DB)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- PRIME-LINE Step-On Door Holder, 9 in. Overall Height, Diecast, Aluminum Painted Color Single Pack (658-1015)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- PRIME-LINE Black Rubber Tip for Drop Down Door Holder 2 Pack (J 4557)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome, Single Pack (J 4647)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- PRIME-LINE Door Holder, 4 in. Drop Down, Zinc Diecast, Brass Plated, Black Rubber Tip 10 Pack (658-1051)
- ZORO SELECT Rubber Tip, 1XNK7, 1XNK8, PK10 (SS1XNK8C1G)
- Prime-Line Door Accessories