Shop All Door Holders
Prime-Line
Door Holder, 4 in. Reach, Heavy Duty Diecast, Bronze Plated, Black Rubber Foot
Mfr # 658-1007
Zoro # G711906407
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 658-1007
- Zoro # G711906407
- Country of Origin China
- Category Door Holders
Description
These door holders are constructed of a heavy duty diecast material and come in a bronze plated finish. Each of these door holders feature a 4-inch, drop-down reach and have replaceable black rubber tips. These kick stand type, drop down door holders are designed for use with all swinging doors in both residential and commercial applications. They also feature a spring-loaded mechanism that helps keep them in the upright, stored position when not in use. Door holders like these are designed to hold swinging doors open at a desired location, with replacement tips available under model number 658-1051. Door-mounted holders like these are easy to install and are used by many. Installation fasteners are included with each door holder.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- KIPP Spring Plunger Standard Spring Force D=M03 L=10, Stainless Steel, Comp: Pin Stainless Steel (K0319.03)
- COPPER CREEK Egg Knob Keyed Entry Function, Polished Stainless (EK2040PS)
- GLIDERITE HARDWARE 3-3/4 in. Center-To-Center Solid Square Bar Pull - 87226-SN, 10PK (87226-SN-10)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome, Single Pack (J 4647)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- PRIME-LINE Black Rubber Tip for Drop Down Door Holder 2 Pack (J 4557)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- PRIME-LINE Door Holder, 4 in. Drop Down, Zinc Diecast, Brass Plated, Black Rubber Tip 10 Pack (658-1051)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- IVES COMMERCIAL Steel Chain Door Guard Aged Bronze Finish (481F716)
- Prime-Line Door Stops & Holders