Door Holder, 4 in. Drop Down, Zinc Diecast, Bronze Plated, Black Rubber Foot Single Pack
Mfr # 658-1002
Zoro # G500934666
Key Features
- Finish Bronze
- Height 4 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 658-1002
- Zoro # G500934666
- UPC # 80296301302
- Country of Origin China
- Category Door Holders
Dimensions
Height | 4 in. |
Details
Finish | Bronze |
Description
These door holders are constructed of zinc diecast and come in a bronze plated finish. Each of these door holders feature a 4-inch, drop-down reach and have replaceable black rubber tips. These kick stand type, drop down door holders are designed for use with all swinging doors in both residential and commercial applications. They also feature a spring-loaded mechanism that helps keep them in the upright, stored position when not in use. Door holders like these are designed to hold swinging doors open at a desired location, with replacement tips available under model number 658-1051. Door-mounted holders like these are easy to install and are used by many. Installation fasteners are included with each door holder.
- •This door holder hardware is used to hold doors open at desired location. For use on commercial and residential applications
- •Once installed, this door holder has a 4 inch drop when measured from pivot center, down to floor
- •Bronze plated finish
- •Constructed of zinc diecast
- •Installation fasteners are included with this item
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C16871625000M (C16871625000M)
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Chrome (E 2440)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 126 PHL 626 234 ASA)
- KWIKSET Cylinder for Single Cylinder Deadbolts (553/800/980/780/158/687/660) Electronic Deadbolts (KWS-85174-514)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- PRIME-LINE Door Holder, 4 in. Drop Down, Zinc Diecast, Brass Plated, Black Rubber Tip 10 Pack (658-1051)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome, Single Pack (J 4647)
- PRIME-LINE Step-On Door Holder, 9 in. Overall Height, Diecast, Aluminum Painted Color Single Pack (658-1015)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- RIXSON Electromagnetic Door Holders (900-700 689)
- Prime-Line Door Stops & Holders