Shop All Door Holders
Prime-Line
Door Holder, 4 in. Drop Down, Heavy Duty Diecast, Brass Plated, Black
Mfr # 658-1006
Zoro # G500934703
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 658-1006
- Zoro # G500934703
- UPC # 80296301333
- Country of Origin China
- Category Door Holders
Dimensions
Height | 4 in. |
Details
Finish | Black |
Description
These door holders are constructed of a heavy-duty diecast material and come in a brass plated finish. Each of these door holders feature a 4-in., drop-down reach and have replaceable black rubber tips. These kick stand type, drop down door holders are designed for use with all swinging doors in both residential and commercial applications. They also feature a spring-loaded mechanism that helps keep them in the upright, stored position when not in use. Door holders like these are designed to hold swinging doors open at a desired location, with replacement tips available under model number 658-1051. Door-mounted holders like these are easy to install and are used by many. Installation fasteners are included with each door holder.This door holder hardware is used to hold doors open at desired location. For use on commercial and residential applications Once installed, this door holder has a 4 in. drop when measured from pivot center, down to floor Brass plated finish Made of a heavy duty diecast material Installation fasteners are included with this item For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Pocket Pull Flush Handle Black (S P1-30-101-11)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- TRIMLITE 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- MSI Calypso Graphite SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0559-SAM)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- PRIME-LINE Step-On Door Holder, 9 in. Overall Height, Diecast, Aluminum Painted Color Single Pack (658-1015)
- PRIME-LINE Black Rubber Tip for Drop Down Door Holder 2 Pack (J 4557)
- PRIME-LINE Door Holder, 4 in. Drop Down, Zinc Diecast, Brass Plated, Black Rubber Tip 10 Pack (658-1051)
- GLYNN-JOHNSON Overhead Door Holder, Stop Only (451S-US32D)
- Prime-Line Door Stops & Holders