Shop All Door Holders
Prime-Line
Door Holder, 4 in. Drop Down, Cast Iron, Aluminum Painted Color, Gray Rubber Foot
Mfr # 658-1013
Zoro # G311928939
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 658-1013
- Zoro # G311928939
- Country of Origin China
- Category Door Holders
Description
These door holders are constructed of a heavy cast iron material and come in an aluminum colored, painted finish. Each of these door holders feature a 4 inch, drop-down reach and have replaceable gray rubber tips. These kick stand type, drop down door holders are designed for use with all swinging doors in both residential and commercial applications. They also feature a spring-loaded mechanism that helps keep them in the upright, stored position when not in use. Door holders like these are designed to hold swinging doors open at a desired location, with replacement tips available under model numbers 658-1053 gray, or 658-1052 black. Door-mounted holders like these are easy to install and are used by many. Installation fasteners are included with each door holder.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Moonrock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-324)
- EKENA MILLWORK Medium Marrakesh Decorative Fretwork Wall Panels in Architectural PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16MRK)
- HEXARMOR XP450A, White (16-14001)
- PEMKO 2221DV36 36" Door Shoe with Rain Drip and Vinyl Dark Bronze (2221DV36)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- PRIME-LINE Black Rubber Tip for Drop Down Door Holder 2 Pack (J 4557)
- PRIME-LINE Step-On Door Holder, 9 in. Overall Height, Diecast, Aluminum Painted Color Single Pack (658-1015)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome, Single Pack (J 4647)
- PRIME-LINE 1 in., Black, Rubber, Replacement Tips for Drop Down Door Holders 2 Pack (U 9163)
- PRIME-LINE 3 Hole Bronze Diecast Spring-Loaded Door Holder Single Pack (J 4533)
- GLYNN-JOHNSON Overhead Door Holder, Rod Arm, 110Deg (104S-US32D)
- Prime-Line Door Holders